Junction Box, NEMA 12, Continuous Hinge, 10" x 8" x 4.750"

Item #: 0390502

Cat #: A1008CHFTC

UPC: 783510743505

$ 225.81 EA
Company wide:
0 in stock
Junction Box, NEMA 12, Continuous Hinge with Flange Trough Collar, 10 x 8 x 4.750 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Continuous Hinge with Flange Trough Collar, 10 x 8 x 4.750 Inch, Steel/Gray Powder Coat

Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.

Also known as: 783510743505, A1008CHFTC, HOFA1008CHFTC

Features & Benefits

  • External formed body flange channels away liquids
  • Continuous hinge
  • Bonding provision on door
  • Heavy-duty, tool-to-open, plated latches
  • Oil-resistant gasket
  • External wall-mounting brackets
  • Weldnuts provided for mounting optional panels and terminal block kits
  • Seams continuously welded and ground smooth

Specifications

Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Wall
Depth: 4.750 in
Width: 8 in
Material: Steel
Depth: 4.750 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall