Junction Box, NEMA 4X, Continuous Hinge, 16" x 16" x 6"

Item #: 0390439

Cat #: A16H1606SS6LP

UPC: 783510835606

$ 2541.79 EA
Company wide:
0 in stock
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 16 x 16 x 6 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, 16 x 16 x 6 Inch, Stainless Steel Type 316L

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.


Also known as: 783510835606, A16H1606SS6LP, HOFA16H1606SS6LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 16 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Standards: Build America Buy America Compliant
Height: 16 in
Depth: 6 in
Width: 16 in