125A, Residential Meter Stack, 5 Socket

Item #: 0390358

Cat #: 3MM512R

UPC: 786849051990

$ 868.34 EA
Company wide:
30 in stock
Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 5 Meter Sockets, 208Y/120V, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 5 Meter Sockets, 208Y/120V, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings.

Also known as: 786849051990, 3MM512R, CUT3MM512R, meter bank

Specifications

Phase: 3, 1
Sockets: 5
Amps: 125
Volts AC: 120/240
Jaws: 5
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Amps: 125
Jaws: 5
Sockets: 5
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R