APP CMLEDS104D5BU CMLED,100W,D5,BU

Item #: 0390356

Cat #: CMLEDS104D5BU

UPC: 781381411998

$ 4123.12 EA
Company wide:
0 in stock
APP CMLEDS104D5BU CMLED/100W/

Overview

APP CMLEDS104D5BU CMLED/100W/

The Code Master, LED explosionproof luminaire is certified for Class I, Division 1 locations and offers a full range of lumen outputs and mounting options. Easy to install in new and retrofit applications, it fits in the same mounting hoods as our Code•Master luminaires with no rewiring. Easy to maintain, it offers field replaceable components and 60,000+ hours of operation with minimal maintenance. It is available in a full range of models equivalent to HID lamps from 100 to 750 Watts. The low profile design and optional diffused glass globe ensure adequate clearance and minimal glare in low ceiling applications, while the highest lumen output models provide ample lighting at mounting heights of 30 feet or higher.

Also known as: 781381411998, CMLEDS104D5BU, APPCMLEDS104D5BU

Specifications

Lumens: 3700
Mounting: Stanchion
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Wattage: 30
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED