APP CMLEDS104D5BHF CMLED,100W,D5,BH

Item #: 0390352

Cat #: CMLEDS104D5BHF

UPC: 781381411943

$ 4186.69 EA
Company wide:
0 in stock
APP CMLEDS104D5BHF CMLED/100W

Overview

APP CMLEDS104D5BHF CMLED/100W
Also known as: 781381411943, CMLEDS104D5BHF, APPCMLEDS104D5BHF

Specifications

Lumens: 3700
Mounting: Stanchion
Wattage: 30
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Wattage: 30
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED