Crimp Connector Splicer Cap, 18 - 16 AWG, Nylon, White

Item #: 0390326

Cat #: RB44

UPC: 786210804309

$ 0.99 EA
Company wide:
300 in stock
Documents & Guides
Crimp Connector Splice Cap, Nylon Self-Insulated, 600V, Conductor Range: 18 - 16 AWG

Overview

Crimp Connector Splice Cap, Nylon Self-Insulated, 600V, Conductor Range: 18 - 16 AWG

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210804309, RB44, THBRB44, popcorns, Bell caps

Specifications

Material: Copper, Nylon
Color: White
Volts AC: 600
Allowable Gauge Range: 18 - 16
Material: Copper, Nylon
Volts AC: 600
Color: White
Allowable Gauge Range: 18 - 16