Heat Lamp, 250W

Item #: 0390311

Cat #: 161

UPC: 026715002634

Company wide:
0 in stock
Heat Lamp, (1) 250W Infrared Bulb, Color: White. Lamp Not Included

Overview

Heat Lamp, (1) 250W Infrared Bulb, Color: White. Lamp Not Included

Heat Lamp, (1) 250W Infrared Bulb, Color: White. Lamp Not Included

Also known as: 026715002634, 161, BRN161

Specifications

Color: White
Material: Steel
Wattage: 250
Standards: California Proposition 65
Color: White
Wattage: 250
Material: Steel
Standards: California Proposition 65