APP CMLEDC403G5BUF CMLED,400W,G5,BU

Item #: 0390269

Cat #: CMLEDC403G5BUF

UPC: 781381411226

$ 7248.73 EA
Company wide:
0 in stock
APP CMLEDC403G5BUF CMLED/400W

Overview

APP CMLEDC403G5BUF CMLED/400W
Also known as: 781381411226, CMLEDC403G5BUF, APPCMLEDC403G5BUF

Specifications

Lumens: 13600
Light Technology: LED
Wattage: 103
Mounting: Ceiling
Volts AC Range: 120 - 277
Lumens: 13600
Wattage: 103
Volts AC Range: 120 - 277
Light Technology: LED
Mounting: Ceiling