APP CMLEDC402D5BUC CMLED,400W,D5,BU

Item #: 0390242

Cat #: CMLEDC402D5BUC

UPC: 781381410960

$ 7503.13 EA
Company wide:
0 in stock
APP CMLEDC402D5BUC CMLED/400W

Overview

APP CMLEDC402D5BUC CMLED/400W

The Code Master, LED explosionproof luminaire is certified for Class I, Division 1 locations and offers a full range of lumen outputs and mounting options. Easy to install in new and retrofit applications, it fits in the same mounting hoods as our Code•Master luminaires with no rewiring. Easy to maintain, it offers field replaceable components and 60,000+ hours of operation with minimal maintenance. It is available in a full range of models equivalent to HID lamps from 100 to 750 Watts. The low profile design and optional diffused glass globe ensure adequate clearance and minimal glare in low ceiling applications, while the highest lumen output models provide ample lighting at mounting heights of 30 feet or higher.

Also known as: 781381410960, CMLEDC402D5BUC, APPCMLEDC402D5BUC

Specifications

Lumens: 13600
Light Technology: LED
Wattage: 103
Mounting: Ceiling
Volts AC Range: 120 - 277
Lumens: 13600
Wattage: 103
Volts AC Range: 120 - 277
Light Technology: LED
Mounting: Ceiling