APP CMLEDC353G5BH CMLED,350W,G5,BH

Item #: 0390232

Cat #: CMLEDC353G5BH

UPC: 781381410878

$ 5807.16 EA
Company wide:
0 in stock
APP CMLEDC353G5BH CMLED/350W/

Overview

APP CMLEDC353G5BH CMLED/350W/
Also known as: 781381410878, CMLEDC353G5BH, APPCMLEDC353G5BH

Specifications

Wattage: 91
Lumens: 11600
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED
Volts AC: 347 - 480
Lumens: 11600
Mounting: Ceiling