Fluorescent Lampholder, Compact, White

Item #: 0390202

Cat #: 26725-413

UPC: 078477850503

$ 17.41 EA
Company wide:
22 in stock
Documents & Guides
Fluorescent Lampholder, Compact - 10mm, G24q-3, GX24q-3 Base, 4-Pin, 26W/32W, Vertical, Bottom Screw-Down, Quick-Connect 18AWG Solid/Str. Tinned, Color: White, Orange Color Code.

Overview

Fluorescent Lampholder, Compact - 10mm, G24q-3, GX24q-3 Base, 4-Pin, 26W/32W, Vertical, Bottom Screw-Down, Quick-Connect 18AWG Solid/Str. Tinned, Color: White, Orange Color Code.

G24q-3, GX24q-3 Base, 26W/32W 4-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, Orange Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body

Also known as: 078477850503, 26725-413, LEV26725413

Specifications

Color: White
Light Technology: Fluorescent
Base: 4-Pin (G24q-3), 4-Pin (GX24q-3)
Color: White
Base: 4-Pin (G24q-3), 4-Pin (GX24q-3)
Light Technology: Fluorescent