Compression Lug, Copper, 8 AWG

Item #: 0390194

Cat #: LCB8-10-L

UPC: 074983382378

Call for price
Company wide:
0 in stock
Compression Lug, Copper, Conductor Size: 8 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: #10, Red

Overview

Compression Lug, Copper, Conductor Size: 8 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: #10, Red
Also known as: 074983382378, LCB8-10-L, PDTLCB810L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: #10
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8