APP CMLEDC252G5BUCF CMLED,250W,G5,B

Item #: 0390149

Cat #: CMLEDC252G5BUCF

UPC: 781381410250

$ 5902.55 EA
Company wide:
0 in stock
APP CMLEDC252G5BUCF CMLED/250

Overview

APP CMLEDC252G5BUCF CMLED/250
Also known as: 781381410250, CMLEDC252G5BUCF, APPCMLEDC252G5BUCF

Specifications

Lumens: 10000
Light Technology: LED
Wattage: 76
Mounting: Ceiling
Volts AC Range: 120 - 277
Lumens: 10000
Wattage: 76
Volts AC Range: 120 - 277
Light Technology: LED
Mounting: Ceiling