APP CMLEDC173G5BHG CMLED,175W,G5,BH

Item #: 0390110

Cat #: CMLEDC173G5BHG

UPC: 781381409872

$ 4694.20 EA
Company wide:
0 in stock
APP CMLEDC173G5BHG CMLED/175W

Overview

APP CMLEDC173G5BHG CMLED/175W

The Code Master, LED explosionproof luminaire is certified for Class I, Division 1 locations and offers a full range of lumen outputs and mounting options. Easy to install in new and retrofit applications, it fits in the same mounting hoods as our Code•Master luminaires with no rewiring. Easy to maintain, it offers field replaceable components and 60,000+ hours of operation with minimal maintenance. It is available in a full range of models equivalent to HID lamps from 100 to 750 Watts. The low profile design and optional diffused glass globe ensure adequate clearance and minimal glare in low ceiling applications, while the highest lumen output models provide ample lighting at mounting heights of 30 feet or higher.

Also known as: 781381409872, CMLEDC173G5BHG, APPCMLEDC173G5BHG

Specifications

Wattage: 60
Lumens: 7900
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Wattage: 60
Light Technology: LED
Volts AC: 347 - 480
Lumens: 7900
Mounting: Ceiling