B-line Sb556084xufb Two-post Equipm

Item #: 0390076

Cat #: SB556084XUFB

UPC: 799038185376

$ 562.26 EA
Company wide:
0 in stock
Documents & Guides
Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W: 84" x 19", Weight Capacity: 1200 lbs, Material: Aluminum, Color: Black.

Overview

Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W: 84" x 19", Weight Capacity: 1200 lbs, Material: Aluminum, Color: Black.
Also known as: 799038185376, SB556084XUFB, BLISB556084XUFB, aux rack

Specifications

Color: Black
Weight Capacity: 1200 lbs
Mounting: Floor
Size: 45RMU
Color: Black
Mounting: Floor
Weight Capacity: 1200 lbs
Size: 45RMU