Screw Mount Cable Tie, 7.8" Long, UV Nylon, Black, 50lb Rating, 100/PK

Item #: 0390050

Cat #: TY535MX

UPC: 786210805160

$ 0.93 EA
Company wide:
900 in stock
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Weather Resistant. Length: 8" (210 mm). Width: 0.184" (4.67 mm). Mount: #10 Screw. Color: Black. Package Quantity: 100.

Overview

Screw Mount Cable Tie, Non-Releasable, Weather Resistant. Length: 8" (210 mm). Width: 0.184" (4.67 mm). Mount: #10 Screw. Color: Black. Package Quantity: 100.

Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Also known as: 786210805160, TY535MX, THBTY535MX, Solar Tie, Ty-wrap

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon