APP CMLEDC153G5BUF CMLED,150W,G5,BU

Item #: 0390049

Cat #: CMLEDC153G5BUF

UPC: 781381409308

$ 4238.39 EA
Company wide:
0 in stock
APP CMLEDC153G5BUF CMLED/150W

Overview

APP CMLEDC153G5BUF CMLED/150W
Also known as: 781381409308, CMLEDC153G5BUF, APPCMLEDC153G5BUF

Specifications

Wattage: 45
Lumens: 5400
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5400
Mounting: Ceiling