APP CMLEDC152G5BUGF CMLED,150W,G5,B

Item #: 0390017

Cat #: CMLEDC152G5BUGF

UPC: 781381409025

$ 4291.37 EA
Company wide:
0 in stock
APP CMLEDC152G5BUGF CMLED/150

Overview

APP CMLEDC152G5BUGF CMLED/150
Also known as: 781381409025, CMLEDC152G5BUGF, APPCMLEDC152G5BUGF

Specifications

Wattage: 45
Lumens: 5400
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5400
Mounting: Ceiling