APP CMLEDC103D5BUC CMLED,100W,D5,BU

Item #: 0389957

Cat #: CMLEDC103D5BUC

UPC: 781381408486

$ 4333.80 EA
Company wide:
0 in stock
APP CMLEDC103D5BUC CMLED/100W

Overview

APP CMLEDC103D5BUC CMLED/100W

The Code Master, LED explosionproof luminaire is certified for Class I, Division 1 locations and offers a full range of lumen outputs and mounting options. Easy to install in new and retrofit applications, it fits in the same mounting hoods as our Code•Master luminaires with no rewiring. Easy to maintain, it offers field replaceable components and 60,000+ hours of operation with minimal maintenance. It is available in a full range of models equivalent to HID lamps from 100 to 750 Watts. The low profile design and optional diffused glass globe ensure adequate clearance and minimal glare in low ceiling applications, while the highest lumen output models provide ample lighting at mounting heights of 30 feet or higher.

Also known as: 781381408486, CMLEDC103D5BUC, APPCMLEDC103D5BUC

Specifications

Lumens: 3700
Wattage: 30
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Lumens: 3700
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Mounting: Ceiling