APP CMLEDC102D5BHC CMLED,100W,D5,BH

Item #: 0389917

Cat #: CMLEDC102D5BHC

UPC: 781381408080

$ 4333.80 EA
Company wide:
0 in stock
APP CMLEDC102D5BHC CMLED/100W

Overview

APP CMLEDC102D5BHC CMLED/100W
Also known as: 781381408080, CMLEDC102D5BHC, APPCMLEDC102D5BHC

Specifications

Lumens: 3700
Wattage: 30
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Lumens: 3700
Light Technology: LED
Volts AC: 347 - 480
Wattage: 30
Mounting: Ceiling