Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0389882

Cat #: CE15BN4TB

UPC: 782113778372

$ 449.85 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 4-pole, No Auxiliarycontact, 24 Vac/ 60 Hz - 24 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 4-pole, No Auxiliarycontact, 24 Vac/ 60 Hz - 24 Vac/ 50 Hz Coil
Also known as: 782113778372, CE15BN4TB, CUTCE15BN4TB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor