
Padlock, Xenoy, 1-1/2" Shackle, Blue, w/Key, 1/Cd
Item #: 0389744
Cat #: 44-912
UPC: 783250449125
$ 35.29 EA
Company wide:
12
in stock
Documents & Guides
IDEAL, Padlock, Lockout, Lock Material: Xenoy Body, Color: Blue, Width: 1-1/2 IN, Shackle Diameter: 1/4
Overview
IDEAL, Padlock, Lockout, Lock Material: Xenoy Body, Color: Blue, Width: 1-1/2 IN, Shackle Diameter: 1/4
Dedicated safety lockout device reduces confusion with other locksNon-conductive, lightweight body1-1/2 in. shackle clearance1-1/2 in. wide with 1/4 in. shackleFour colors for easy identificationKeyed-Alike and Master-Keyed locks available by special orderIDEAL Safety Lockout Padlocks with Key Retention feature a non-conductive, lightweight body and the color-coding reduces confusion with other locks. Key retention ensures keys do not get lost while not in use and that padlocks are not left untouched. Complies with OSHA’s “1-key, 1-lock”. Comes in four colors for easy identification.
Also known as: 783250449125, 44-912, IDE44912
Specifications
| Type: | Lockout, Padlock |
| Color: | Blue |
| Standards: | California Proposition 65 |
| Type: | Lockout, Padlock |
| Standards: | California Proposition 65 |
| Color: | Blue |