APP CMLEDA252G5BUG CMLED,250W,G5,BU

Item #: 0389731

Cat #: CMLEDA252G5BUG

UPC: 781381406437

$ 5416.65 EA
Company wide:
0 in stock
APP CMLEDA252G5BUG CMLED/250W

Overview

APP CMLEDA252G5BUG CMLED/250W
Also known as: 781381406437, CMLEDA252G5BUG, APPCMLEDA252G5BUG

Specifications

Mounting: Pendant
Lumens: 10000
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 10000
Wattage: 76