Vinyl Nylon Tray Cable, 12/4, Copper

Item #: 0389659

Cat #: 124VNTC

UPC:

Company wide:
0 in stock
Documents & Guides
12-4 VNTC TRAY CABLE X 1000FT

Overview

12-4 VNTC TRAY CABLE X 1000FT
Also known as: 124VNTC

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Conductors: 4