APP CMLEDA152G5BH CMLED,150W,G5,BH

Item #: 0389582

Cat #: CMLEDA152G5BH

UPC: 781381405034

$ 4017.47 EA
Company wide:
0 in stock
APP CMLEDA152G5BH CMLED/150W/

Overview

APP CMLEDA152G5BH CMLED/150W/
Also known as: 781381405034, CMLEDA152G5BH, APPCMLEDA152G5BH

Specifications

Wattage: 45
Mounting: Pendant
Lumens: 5400
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Lumens: 5400
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED