Reducing Washer, 1" x 3/4", Steel

Item #: 0389580

Cat #: 1367

UPC: 050169013670

$ 2.00 EA
Company wide:
0 in stock
Reducing Washer 1 In To 3/4 In Trade Size - Steel

Overview

Reducing Washer 1 In To 3/4 In Trade Size - Steel

For use when a raceway is smaller in trade size than the trade size of the knockout it is intended to enter.

Also known as: 050169013670, 1367, RAC1367

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 3/4 in, 1 in
Standards: California Proposition 65
Material: Steel