Variable Speed DC Motor Control

Item #: 0389578

Cat #: 9433

UPC: 024822094337

$ 160.08 EA
Company wide:
1 in stock
Variable Speed DC Motor Control for Shunt Wound PM and AC/DC Motors. 1-Phase, AC Line Input: 115V AC. Drive Output: 90V DC, 8.0 Amp, 0.75 Hp. KB Electronics Model: KBIC-125. ***Requires Horse Power Resistor***

Overview

Variable Speed DC Motor Control for Shunt Wound PM and AC/DC Motors. 1-Phase, AC Line Input: 115V AC. Drive Output: 90V DC, 8.0 Amp, 0.75 Hp. KB Electronics Model: KBIC-125. ***Requires Horse Power Resistor***

The KBIC® full-wave DC motor speed controls are designed for applications demanding excellent performance, high reliability and low cost. Although compact in size (only 4.30" x 3.64" x 1.25"), these controls offer better than 2% regulation over a 50:1 speed range. The controls are fabricated with components which have proven reliability, including MOV transient protection, which is used to protect the power bridge. Integrated circuitry is used to provide a non-complicated design with superior load and line voltage regulation. Electronic current limiting (CL) protects the motor and control against overloads by limiting the maximum level of output current. Acceleration start (adjustable from .5 to 4 seconds) provides a smooth start each time the AC power is applied.

Also known as: 024822094337, 9433, KBE9433

Specifications

Phase: 3, 1
Volts AC: 120
Type: Variable Frequency Drive
Horsepower: 0.750
Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 120
Horsepower: 0.750