APP CMLEDA103G5BH CMLED,100W,G5,BH

Item #: 0389548

Cat #: CMLEDA103G5BH

UPC: 781381404716

$ 3858.45 EA
Company wide:
0 in stock
APP CMLEDA103G5BH CMLED/100W/

Overview

APP CMLEDA103G5BH CMLED/100W/
Also known as: 781381404716, CMLEDA103G5BH, APPCMLEDA103G5BH

Specifications

Lumens: 3700
Mounting: Pendant
Wattage: 30
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Wattage: 30
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED