APP CMLEDA103D5BH CMLED,100W,D5,BH

Item #: 0389531

Cat #: CMLEDA103D5BH

UPC: 781381404556

$ 3858.45 EA
Company wide:
0 in stock
APP CMLEDA103D5BH CMLED/100W/

Overview

APP CMLEDA103D5BH CMLED/100W/
Also known as: 781381404556, CMLEDA103D5BH, APPCMLEDA103D5BH

Specifications

Lumens: 3700
Mounting: Pendant
Wattage: 30
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Wattage: 30
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED