Clip-On Strut Nut, Spring Steel, 1/4" Hole, w/Screw, 0.625" Screw

Item #: 0389515

Cat #: MFA625

UPC: 782856426585

$ 1.71 EA
Company wide:
0 in stock
Documents & Guides
Mfa625 1/4-20x5/8 Stud strut Clip

Overview

Mfa625 1/4-20x5/8 Stud strut Clip

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856426585, MFA625, CDYMFA625

Features & Benefits

  • Easily snaps into strut using a screwdriver

Specifications

Material: Spring Steel
Finish: Plated
Length: 0.625 in
Material: Spring Steel
Length: 0.625 in
Finish: Plated