APP CMLED35D5BH CMLED-D 350W, 347-4

Item #: 0389476

Cat #: CMLED35D5BH

UPC: 781381397841

$ 5342.31 EA
Company wide:
0 in stock
APP CMLED35D5BH CMLED-D 350W/

Overview

APP CMLED35D5BH CMLED-D 350W/
Also known as: 781381397841, CMLED35D5BH, APPCMLED35D5BH

Specifications

Wattage: 91
Lumens: 11600
Light Technology: LED
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED
Lumens: 11600
Volts AC: 347 - 480