APP CMLED25G5BUF CMLED 250W, 120-27

Item #: 0389474

Cat #: CMLED25G5BUF

UPC: 781381423168

$ 5119.73 EA
Company wide:
0 in stock
APP CMLED25G5BUF CMLED 250W/

Overview

APP CMLED25G5BUF CMLED 250W/
Also known as: 781381423168, CMLED25G5BUF, APPCMLED25G5BUF

Specifications

Lumens: 10000
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Wattage: 76
Light Technology: LED
Volts AC Range: 120 - 277