APP CMLED25D5BUF CMLED-D 250W, BU

Item #: 0389466

Cat #: CMLED25D5BUF

UPC: 781381397834

$ 5119.73 EA
Company wide:
0 in stock
APP CMLED25D5BUF CMLED-D 250W

Overview

APP CMLED25D5BUF CMLED-D 250W
Also known as: 781381397834, CMLED25D5BUF, APPCMLED25D5BUF

Specifications

Lumens: 10000
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Wattage: 76
Light Technology: LED
Volts AC Range: 120 - 277