CMLED-D 250W 120-277V TYPE V

Item #: 0389465

Cat #: CMLED25D5BU

UPC: 781381397926

$ 5056.11 EA
Company wide:
0 in stock
CMLED-D 250W 120-277V TYPE V

Overview

CMLED-D 250W 120-277V TYPE V
Also known as: 781381397926, CMLED25D5BU, APPCMLED25D5BU

Specifications

Lumens: 10000
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Wattage: 76
Light Technology: LED
Volts AC Range: 120 - 277