APP CMLED15D5BU CMLED-D 150W, 120-2

Item #: 0389442

Cat #: CMLED15D5BU

UPC: 781381398176

$ 3709.98 EA
Company wide:
0 in stock
APP CMLED15D5BU CMLED-D 150W/

Overview

APP CMLED15D5BU CMLED-D 150W/
Also known as: 781381398176, CMLED15D5BU, APPCMLED15D5BU

Specifications

Wattage: 45
Lumens: 5400
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Light Technology: LED
Lumens: 5400
Volts AC Range: 120 - 277