APP CMLED10D5BU CMLED-D 100W, 120-2

Item #: 0389431

Cat #: CMLED10D5BU

UPC: 781381397803

$ 3867.67 EA
Company wide:
0 in stock
APP CMLED10D5BU CMLED-D 100W/

Overview

APP CMLED10D5BU CMLED-D 100W/
Also known as: 781381397803, CMLED10D5BU, APPCMLED10D5BU

Specifications

Lumens: 3700
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Light Technology: LED
Wattage: 30
Volts AC Range: 120 - 277