APP CMBQ8512 CODEMASTER II - 85W QL

Item #: 0389427

Cat #: CMBQ8512

UPC: 781381013666

Company wide:
0 in stock
Documents & Guides
APP CMBQ8512 CODEMASTER II - 85W QL BODY

Overview

APP CMBQ8512 CODEMASTER II - 85W QL BODY
Also known as: 781381013666, CMBQ8512, APPCMBQ8512

Specifications

Phase: 3, 1
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
IP/NEMA Rating: NEMA 3R