
Flex Connector, Type: Squeeze, 1-1/4", Malleable
Item #: 0389332
Cat #: 2105
UPC: 050169021057
$ 50.67 EA
Company wide:
0
in stock
Documents & Guides
Flex Connector, Type: Squeeze, 1-1/4 Inch, Malleable Iron
Overview
Flex Connector, Type: Squeeze, 1-1/4 Inch, Malleable Iron
Also known as: 050169021057, 2105, RAC2105
Features & Benefits
- All malleable construction ensures mechanical protection for the raceway
- Electro zinc plated for added corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
- Additional sizes available
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |