1POLE INLINE FUSEHOLDER WITH CRIMP TERMI

Item #: 0389320

Cat #: LECBA

UPC: 079458008159

$ 74.24 EA
Company wide:
0 in stock
Documents & Guides
1POLE INLINE FUSEHOLDER WITH CRIMP TERMI. The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application. Applications: Street, alley, and parking lot lighting. Security and perimeter lighting. Traffic signals. Outdoor illuminated signs. Sports lighting. Boat electrical circuits. Tractors and yard equipment. General outdoor circuit protection. Benefits: Safety-Permits individual fixture or device to be disconnected from circuit for servicing. Eliminates possibility of shock. Individual fixture fusing-Prevents loss of one fixture through accident, vandalism, or end of life from darkening the entire circuit. Simplifies maintenance- Being able to immediately identify the one faulted fixture eliminates testing the entire circuit, speeds repair and permits servicing the individual unit while the rest of the circuit is functioning. Reduces damage from fault-Can prevent faulted ballast or other failure from severely damaging fixture or device, reducing necessary repair or need of replacement. Features: Watertight-Internal O-ring provides watertight seal. Superior terminal seeds-Ultrasonically-welded terminals provide maximum strength and eliminate leaking at terminals. Break-Resistant- Fiberglass ûreinforced polymer body resists damage from dropping or impact much better than phenolic look-alikes. Flexible terminations-Accommodates a wide range of stranded or solid copper conductors, with either crimp or screw terminals. One-pole and two-pole models- available to accommodate all system voltages up to 600v.

Overview

1POLE INLINE FUSEHOLDER WITH CRIMP TERMI. The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application. Applications: Street, alley, and parking lot lighting. Security and perimeter lighting. Traffic signals. Outdoor illuminated signs. Sports lighting. Boat electrical circuits. Tractors and yard equipment. General outdoor circuit protection. Benefits: Safety-Permits individual fixture or device to be disconnected from circuit for servicing. Eliminates possibility of shock. Individual fixture fusing-Prevents loss of one fixture through accident, vandalism, or end of life from darkening the entire circuit. Simplifies maintenance- Being able to immediately identify the one faulted fixture eliminates testing the entire circuit, speeds repair and permits servicing the individual unit while the rest of the circuit is functioning. Reduces damage from fault-Can prevent faulted ballast or other failure from severely damaging fixture or device, reducing necessary repair or need of replacement. Features: Watertight-Internal O-ring provides watertight seal. Superior terminal seeds-Ultrasonically-welded terminals provide maximum strength and eliminate leaking at terminals. Break-Resistant- Fiberglass ûreinforced polymer body resists damage from dropping or impact much better than phenolic look-alikes. Flexible terminations-Accommodates a wide range of stranded or solid copper conductors, with either crimp or screw terminals. One-pole and two-pole models- available to accommodate all system voltages up to 600v.

The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application. Applications: Street, alley, and parking lot lighting; Security and perimeter lighting; Traffic signals; Outdoor illuminated signs; Sports lighting; Boat electrical circuits; Tractors and yard equipment; General outdoor circuit protection.

Also known as: 079458008159, LECBA, LFULECBA

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65