Blank Wallplate, 3-Gang, Thermoset, Almond, Standard, Box Mount

Item #: 0389310

Cat #: 82025

UPC: 078477986240

Company wide:
0 in stock
Documents & Guides
2-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Almond.

Overview

2-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Almond.
Also known as: 078477986240, 82025, LEV82025

Specifications

Type: Blank Plate
Gangs: 2
Size: Standard
Mounting: Box
Material: Plastic
Color: Almond
Type: Blank Plate
Size: Standard
Material: Plastic
Gangs: 2
Mounting: Box
Color: Almond