APP CLS15150GMTRLUP 150W HPS

Item #: 0389283

Cat #: CLS15150GMTRLUP

UPC: 781381757829

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CLS15150GMTRLUP 150W HPS

Overview

APP CLS15150GMTRLUP 150W HPS
Also known as: 781381757829, CLS15150GMTRLUP, APPCLS15150GMTRLUP

Specifications

Wattage: 150
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Volts AC Range: 120 - 277
Light Technology: HID