APP CLP5075MT CODE HPS 50W

Item #: 0389237

Cat #: CLP5075MT

UPC: 781381212595

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CLP5075MT CODE HPS 50W

Overview

APP CLP5075MT CODE HPS 50W
Also known as: 781381212595, CLP5075MT, APPCLP5075MT

Specifications

Wattage: 50
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 50
Volts AC Range: 120 - 277
Light Technology: HID