APP CLP5075GMT CODE HPS 50W

Item #: 0389236

Cat #: CLP5075GMT

UPC: 781381212588

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CLP5075GMT CODE HPS 50W

Overview

APP CLP5075GMT CODE HPS 50W
Also known as: 781381212588, CLP5075GMT, APPCLP5075GMT

Specifications

Wattage: 50
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 50
Volts AC Range: 120 - 277
Light Technology: HID