APP CLP5010GMT CODE HPS 50W

Item #: 0389233

Cat #: CLP5010GMT

UPC: 781381212564

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CLP5010GMT CODE HPS 50W

Overview

APP CLP5010GMT CODE HPS 50W
Also known as: 781381212564, CLP5010GMT, APPCLP5010GMT

Specifications

Wattage: 50
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 50
Volts AC Range: 120 - 277
Light Technology: HID