APP CLP4075GXQ CM2 400W HPS 1

Item #: 0389231

Cat #: CLP4075GXQ

UPC: 781381144551

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CLP4075GXQ CM2 400W HPS 1

Overview

APP CLP4075GXQ CM2 400W HPS 1
Also known as: 781381144551, CLP4075GXQ, APPCLP4075GXQ

Specifications

Wattage: 400
Light Technology: HID
Wattage: 400
Light Technology: HID