APP CLP2575GAK CODE HPS 250W

Item #: 0389200

Cat #: CLP2575GAK

UPC: 781381192163

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CLP2575GAK CODE HPS 250W

Overview

APP CLP2575GAK CODE HPS 250W
Also known as: 781381192163, CLP2575GAK, APPCLP2575GAK

Specifications

Wattage: 250
Light Technology: HID
Wattage: 250
Light Technology: HID