APP CLP1510GGPS CODE HPS 150W

Item #: 0389155

Cat #: CLP1510GGPS

UPC: 781381172981

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CLP1510GGPS CODE HPS 150W

Overview

APP CLP1510GGPS CODE HPS 150W
Also known as: 781381172981, CLP1510GGPS, APPCLP1510GGPS

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID