Deep Strut w/ Slotted Holes, 1-5/8" x 1-5/8" x 20', Steel, Galvanized

Item #: 0389153

Cat #: B22SH-240GLV

UPC: 781011213350

Company wide:
0 in stock
Documents & Guides
Deep Strut w/ Slotted Holes, 1-5/8" x 1-5/8" x 20', Steel (12 Gauge), Galvanized, 9/16" x 7/8" Slotted Holes

Overview

Deep Strut w/ Slotted Holes, 1-5/8" x 1-5/8" x 20', Steel (12 Gauge), Galvanized, 9/16" x 7/8" Slotted Holes

Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.

Also known as: 781011213350, B22SH-240GLV, BLIB22SH240GLV

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in