APP CLP1075GFA CODE HPS 100W

Item #: 0389143

Cat #: CLP1075GFA

UPC: 781381207652

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CLP1075GFA CODE HPS 100W

Overview

APP CLP1075GFA CODE HPS 100W
Also known as: 781381207652, CLP1075GFA, APPCLP1075GFA

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID