Blank Wallplate, 1-Gang, Nylon, Ivory, Midway

Item #: 0389086

Cat #: PJ13-I

UPC: 078477958285

$ 1.58 EA
Company wide:
40 in stock
Documents & Guides
1-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Ivory.

Overview

1-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Ivory.

1-Gang Blank Wallplate, Midway Size, Ivory

Also known as: 078477958285, PJ13-I, LEVPJ13I

Specifications

Size: Midway
Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
Size: Midway
Material: Thermoplastic, Nylon
Color: Ivory
Mounting: Box
Gangs: 1